Apply to be a TradeMaster!
Main product image of Maxwell 17" High Elongated Toilet Bowl with Tank, 1.28 GPF (White)
Magnifying glass
Hover image to zoom

Maxwell 17" High Elongated Toilet Bowl with Tank, 1.28 GPF (White)

Brand:
Gerber
SKU:
WS-20-918
Rating:
(0)
Q&A:
(0)
Maxwell 17" High Elongated Toilet Bowl with Tank, 1.28 GPF (White)
Magnifying glass
Hover image to zoom
We no longer carry WS-20-918
Unavailable since March 6, 2023

Product Highlights

Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Diameter (Inches)
17" Diameter

Description

The Maxwell® toilet is designed with high-quality components such as 3" flush valve, dual siphon jet and more. This Maxwell® two-piece toilet operates at a WaterSense® certified 1.28 gpf (4.8 Lpf) and offers the ultimate in comfort with a 16-3/8" ADA compliant ErgoHeight™ design.

Features:
  • 16.5"+, ErgoHeight™ ADA Elongated Bowl for added comfort and ease of seating onto the bowl
  • Color-Matched, Front mounted tank lever
  • 2" glazed trapway for efficient waste removal
  • Dual fed siphon jets for consistent flush power
  • 3" flush valve for strong water flow and flushing power
  • 1.28 gpf (4.8 Lpf), saves up to 16,500 gallons per year (vs 3.5 gpf toilet)
  • Two-piece toilet
  • 12" Rough-in
  • WaterSense® certified, High Efficiency Toilet (HET) to save 20% more water (vs 1.6 gpf/6 Lpf toilet) and money!
  • 5 year, Limited Lifetime Warranty
  • Double nut, multi-point tank-to-bowl mounting system for easy tool-free installation
  • Pilot Fill Valve
  • Toilet seat not included

Specs

Product Type:

Toilet Bowl

Rough-In:

12"

Color:

White

Gallons Per Flush:

1.28

Shape:

Elongated

Diameter (Inches):

17"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm