Apply to be a TradeMaster!
Main product image of Steel Shelf for Workstations,  12" x 66", WS50-SS06
Magnifying glass
Hover image to zoom

Steel Shelf for Workstations, 12" x 66", WS50-SS06

SKU:
WS50-SS06
Rating:
(0)
Q&A:
(0)
Steel Shelf for Workstations,  12" x 66", WS50-SS06
Magnifying glass
Hover image to zoom
$448.31 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Steel Shelf 12" D x 66" W

  • Hold up to 50 lbs. (22.5 kg) of parts, tools, etc.
  • Adjustable tilt with style A in 12 inches (305 feet)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy