Apply to be a TradeMaster!
Main product image of Brass Pendent Sprinkler Head - 175°F (1/2" Thread)
Magnifying glass
Hover image to zoom

Brass Pendent Sprinkler Head - 175°F (1/2" Thread)

SKU:
565117501
Rating:
(18)
Q&A:
(7)
Brass Pendent Sprinkler Head - 175°F (1/2" Thread)
Magnifying glass
Hover image to zoom
We no longer carry 565117501
Unavailable since October 30, 2020

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Finish
Brass
Product Highlight: Max Temp (F)
175°F Max Temp
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Threaded Connection

Description

Note 2: This product should be used in stand-alone Fire Protection systems only. It is not lead free, and should not be in contact with the potable water supply.

The Globe GL Series Sprinkler is a low profile yet durable design which utilizes a frangible glass ampule as the thermosensitive element. While the sprinkler provides an aesthetically pleasing appearance, it can be installed wherever standard spray sprinklers are specified.

The heart of Globe's GL Series sprinkler proven actuating assembly is a hermetically sealed frangible glass ampule that contains a precisely measured amount of fluid. When heat is absorbed, the liquid within the bulb expands increasing the internal pressure. At the prescribed temperature, the internal pressure within the ampule exceeds the strength of the glass causing the glass to shatter. This results in water discharge which is distributed in an approved pattern depending upon the deflector style used. The sprinkler is not factory assembled. Assembly is done in the field.

Features:
  • Brass Plated
  • Frame: Bronze
  • Deflector: Brass
  • Screw: Brass
  • Bulb Seat: Copper
  • Spring: Nickel alloy
  • Seal: Teflon
  • Bulb: Glass with glycerin solution, 5mm size
  • One year warranty

Specs

Size:

1/2"

Product Type:

Sprinkler Head

Application:

Plumbing

Finish:

Brass

Max Temp (F):

175°F

Max Pressure (PSI):

175

Warranty:

1 Year

Hydrostatic Test Pressure:

500 psi

Type:

Pendent

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.78 out of 18 reviews
100% would recommend this product
4.78
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

I would buy this product again

The product was shipped promptly.
Linda
Los Angeles, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great quality

great quality, great price
gman
dc
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sprinkler heads installed perfectly

Price and prompt shipping were excellent
Bob
DC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product reasonable price

fast delivery good people
bossman
vermont
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sprinkler

easy to work with
AJ
Kalamazoo
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased around 500 pendant sprinklers and will cont

I have replaced every head in my hotel and I like the ease in witch they can be replaced and tyhe protective covers that keeps them from being broken
kevin
El Paso Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will be purchasing again

This is a product that we had a hard time supplying to our customers. No one seemed to stock a 200 degree model. we are happy and our customers are happy.
Deekster
Littleton NH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"I would buy this product again and again"

Makes me feel safe
V
Walden, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Peace of mind.

I'll probably never know how good this product is until it's used, which I hope never happens. It seems very well built to do the intended job.
Jerry R.
Rome, Wisconsin
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Matched the specs of my 25 year old sprinkler head

One of my 25 year old sprinkler heads started leaking in the garage. This was a perfect replacement as far as specs. If I have a fire and this thing works at that time, then it will surely deserve 5 stars.
luvboating
Mableton, GA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: What is the freeze point of the fluid?

Asked by rory 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we do not have that info, you should contact Globe with specific technical questions

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

-67

Was this review helpful to you?

Q: What is the part number for the escutcheon used by this sprinkler? I need the chrome plated one.

Asked by Frank 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

A compatible escutcheon would be part 325422. It can be found here on our website : http://www.pexsupply.com/Globe-Sprinkler-325422-1-2-NPT-2-Pc-Recessed-3-4-Adj-x-2-7-8-Diameter-Chrome-Escutcheon

Was this review helpful to you?

Q: In a laundry room, can I use this sprinker head to conect direct to the water service?

Asked by tiger 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

If the ambient air temperature is low enough, I would use a 135 degree head for faster response. That’s what I have in my place. However, the 155 head is better than no head. It will help to protect your house, and the fire department will appreciate the help. I assume that you have an adequate water supply such as municipal water and the room is heated year-round.

Was this review helpful to you?
- Another PexSupply Customer

You should consult a sprinkler engineer. Engineering sprinkler systems correctly is not easy.

Was this review helpful to you?
- Another PexSupply Customer

It is a wet system, residential. probably need a 3/4 inch feed line, back flow prevented and possibly an expansion chamber. Water supply does not seem to be restricted. NFPA 13D applies.

Was this review helpful to you?
- Another PexSupply Customer

Sure. As a firefighter, I have seen even a de-soldered pipe put out a kitchen fire. Your water service might not provide the rated flow to this head but anything will be better than nothing at all and most likely your water service will provide plenty of volume and pressure to suppress a dryer fire which is what I am guessing you want to use this for. I have one of these over MY dryer ... BUT, of course, you should consult a collage educated fire suppression professional and a licensed, certified, insured plumber, with 30 years of experience before even attempting to install this head - after, of course, obtaining ALL local and state permits that might be required for your area - all while wearing safety glasses....and fall protection AND most importantly! after testing for lead paint...

Was this review helpful to you?
- Another PexSupply Customer

In short yes. As per usual you have to check your local building codes. In my region you are not allowed to have more than one sprinkler head on a single run. Make absolutely sure the sprinklers are located in the middle of a run; otherwise you may end up with stagnant water than can contaminate the rest of your system. Best of luck.

Was this review helpful to you?
- Another PexSupply Customer

*The sprinkler head can be connected directly to the cold water supply. PVC plastic has a low melt temperature and could fail before the sprinkler head activates. Copper or galvanized pipe is best for sprinkler application.*

Was this review helpful to you?
- Another PexSupply Customer

yes, as long as you're going with a wirsbo integrated system that feeds from your water service. Check Wirsbo's website for system components and purchase them from p for best price. I just ran a similar system in a new house and it was straightforward and cost effective.

Was this review helpful to you?
- Tim Daniels Plumbing

Yes you Can...National Code

Was this review helpful to you?

Q: Does this include an escutcheon?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it does not.

Was this review helpful to you?
- Bev's Zoo

No. That's a trim item and not required.

Was this review helpful to you?

Q: May this unit be used in a dry system? If yes, what is the recommended temperature range. We are concerned that the liquid in the bulb may freeze and trip the system.

Asked by Cabot Scott 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the 565115501 cannot be used in a dry system. The liquid in all bulbs will not freeze until -67°F.

Was this review helpful to you?

Q: What is the k-factor of this sprinkler head or the model number I can lookup in the manual

Asked by das 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This sprinkler head has a K factor of 5.6K.

Was this review helpful to you?

Q: Is this a 1/2" or a 3/4" NPT?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This sprinkler head has a 1/2" NPT connection.

Was this review helpful to you?