Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ACES800804BX Parts - Amana AMES Series Downflow/Horizontal Low NOx Gas Furnace, - 80% AFUE - 80K BTU - B Cabinet
Brand:
Goodman-Amana
SKU:
ACES800804BX
Description
–
Amana AMES Series Downflow/Horizontal Low NOx Gas Furnace - 80% AFUE - 80K BTU - B Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
GMH Series Ignitor, 0130F00008S
SKU:
0130F00008S
Goodman-Amana
Heat Exchanger Assembly, 0270F00934S
SKU:
0270F00934S
Goodman-Amana
Wiring Harness, 0259F00057
SKU:
0259F00057
Goodman-Amana
10"X8" Blower Wheel, 0150M00043S
SKU:
0150M00043S
Goodman-Amana
120v/24v 40va Transformer, 0130M00139S
SKU:
0130M00139S
Goodman-Amana
Air Pressure Switch (.60" WC), 0130F00504S
SKU:
0130F00504S
Goodman-Amana
Blower Shell Assembly 10" x 8", 2539306S
SKU:
2539306S
Goodman-Amana
Ventor Assembly w/ Gasket, 0131M00002PSP
SKU:
0131M00002PSP
Goodman-Amana
Door Interlock Switch, 10690402S
SKU:
10690402S
Goodman-Amana
In Shot Burner, B4022700
SKU:
B4022700
Goodman-Amana
Primary Limit, 0130F00036SP
SKU:
0130F00036SP
Goodman-Amana
Ventor Motor Gasket, 0154F00004S
SKU:
0154F00004S
Goodman-Amana
Square to Round Chimney Kit, 4053501S
SKU:
4053501S
Goodman-Amana
Gas Valve Replacement
SKU:
0151M00037S
Goodman-Amana
View Port Bushing, B1392139
SKU:
B1392139
Goodman-Amana
M/R Rollout Limit Switch (300F), 10123529SP
SKU:
10123529SP
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video