Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ACSH960905DX Parts - Amana ACSH Series Gas Furnace, - 96% AFUE - 92K BTU - Convertible 2 Stage - Downflow/Horizontal - D Cabinet
Brand:
Goodman-Amana
SKU:
ACSH960905DX
Description
–
Amana ACSH Series Gas Furnace - 96% AFUE - 92K BTU - Convertible 2 Stage - Downflow/Horizontal - D Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
35
Replacement Parts
GMH Series Ignitor, 0130F00008S
SKU:
0130F00008S
Goodman-Amana
Plug Tube, M0326804
SKU:
M0326804
Goodman-Amana
Blower Wire Harness, 0259F00024
SKU:
0259F00024
Goodman-Amana
15 MFD 370V Capacitor, CAP150000370VAP
SKU:
CAP150000370VAP
Goodman-Amana
Natural Gas Burner Orifice, 0163F00018
SKU:
0163F00018
Goodman-Amana
Limit Switch, 20162903SP
SKU:
20162903SP
Goodman-Amana
Horizontal Elbow, 20171802S
SKU:
20171802S
Goodman-Amana
Drain Trap, 20171701
SKU:
20171701
Goodman-Amana
Motor Mount Band, 10441601
SKU:
10441601
Goodman-Amana
Coil Gasket, 0154F00002P
SKU:
0154F00002P
Goodman-Amana
-0.10"Wc Spst Pressure Switch, 0130F00070
SKU:
0130F00070
Goodman-Amana
Inducer Assembly, 0171M00001S
SKU:
0171M00001S
Goodman-Amana
Motor Mount Arm, 10441501
SKU:
10441501
Goodman-Amana
Bracket-Burner 4b Fur, 20190412
SKU:
20190412
Goodman-Amana
11" x 10" Blower Wheel, D6723311S
SKU:
D6723311S
Goodman-Amana
Rubber Coupling Inducer, 10254303
SKU:
10254303
Goodman-Amana
Gasket, 20179313
SKU:
20179313
Goodman-Amana
4 Speed Blower Motor (115V, 3/4HP, 1034 RPM), 10759415SP
SKU:
10759415SP
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video