Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ACSS920804CN Parts - Amana ACSS Series Gas Furnace, - 92% AFUE - 80K BTU - Downflow/Horizontal - 1 Speed - C Cabinet
Brand:
Goodman-Amana
SKU:
ACSS920804CN
Description
–
Amana ACSS Series Gas Furnace - 92% AFUE - 80K BTU - Downflow/Horizontal - 1 Speed - C Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
GMH Series Ignitor, 0130F00008S
SKU:
0130F00008S
Goodman-Amana
Plug Tube, M0326804
SKU:
M0326804
Goodman-Amana
Blower Wheel 10X10, 0150M00042S
SKU:
0150M00042S
Goodman-Amana
Blower Wire Harness, 0259F00024
SKU:
0259F00024
Goodman-Amana
Dual Pressure Switch, 0130F00439S
SKU:
0130F00439S
Goodman-Amana
Hsi Ignition Control Board, PCBBF140S
SKU:
PCBBF140S
Goodman-Amana
115V 1/2HP 1130 RPM 4 Spd Motor, 0131F00038S
SKU:
0131F00038S
Goodman-Amana
Door Interlock Switch, 10690402S
SKU:
10690402S
Goodman-Amana
Primary Limit, 0130F00036SP
SKU:
0130F00036SP
Goodman-Amana
12" Pressure Switch Hose, 0164M00107
SKU:
0164M00107
Goodman-Amana
Capacitor 20mfd/370v/oval, CAP200000370VAP
SKU:
CAP200000370VAP
Goodman-Amana
Gasket, 20194607
SKU:
20194607
Goodman-Amana
Cap-Vinyl .500, A1781105
SKU:
A1781105
Goodman-Amana
Inducer Assembly, 0171M00001S
SKU:
0171M00001S
Goodman-Amana
Gas Valve Replacement
SKU:
0151M00037S
Goodman-Amana
Beckett Burner For GMVM97 Series, 0163F00017S
SKU:
0163F00017S
Goodman-Amana
View Port Bushing, B1392139
SKU:
B1392139
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
SKU:
0130M00140S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video