Shop Resideo Sale
Main product image of Transformer, 120/24V 40VA, 0130M00140S
Magnifying glass
Hover image to zoom

Transformer, 120/24V 40VA, 0130M00140S

SKU:
0130M00140S
Rating:
(4)
Q&A:
(0)
Transformer, 120/24V 40VA, 0130M00140S
Magnifying glass
Hover image to zoom
$39.71 each
Out of Stock
Out of Stock
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 120v

Description

–
0130M00140S is an official OEM Transformer, 120/24V 40VA for Goodman-Amana HVAC equipment.

Specs

–
Voltage:

24V

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
67% would recommend this product
4.25
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

POOR Packaging

I can't speak for the performance on this transformer, as the 1 I ordered and 2 replacements that followed all came damaged in transit. I'm sure it's a good product, if it would make it in one piece… good customer service on trying to fix this issue however
Juan
Amarillo, Texas
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product
Bird
Fort Lauderdale, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and great support from Supplyhouse team

I did order two different parts in one order, they shipped out in two separate shipments, thank you for making sure i received the parts ontime and as expected time duration. my furnace was up and working good after replacement of the parts, so far its been few weeks now, all working great. Thank you
Vinay
CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service at a Good Price

I needed a transformer for my furnace. Supply House had what I needed an a good price. Wish I could've gotten it sooner then what was offered but that's okay as it arrived when they said it would. I will continue to do business with Supply House.
Mitch
Oklahoma City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy