This product weighs 85.09 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
–
208/230 V
1.5
Description
–
Features:
Factory installed TXV for heat pump and cooling-only applications
All-Aluminum tube/aluminum fin coil
Direct-drive, resilient-mount, multi-speed motor
Sequence-controlled and rust-resistant nickel chromium heating elements of 5, 6, 8 and 10 kW
High-efficiency evaporator coil
Quiet operation
AHRI Certified
Suitable for both front and bottom return
Factory installed casing
UL 2-40 cerified
ETL Listed
Suitable for free-return installation (non-ducted return air)
Galvanized-steel construction
Factory-installed pull-type disconnect
Easy service access
Primary/secondary drain connection in a high-temperature plastic drain pan
Suitable for free-return installation (non-ducted return air)
Galvanized-steel construction
Factory-installed pull-type disconnect
Easy service access
Suitable for both front and bottom return
Factory installed casing
Non-Communicating
Specs
–
Voltage:
208/230 V
Unit Type:
Indoor
Hertz:
60
Ton:
1.5
Phase:
1
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.