Apply to be a TradeMaster!
Main product image of 2 Ton, R-32, Ceiling Mount Multi-Speed Air Handler, 54.2" Unpainted Cabinet w/ TXV & 8 kW Heater
Magnifying glass
Hover image to zoom

2 Ton, R-32, Ceiling Mount Multi-Speed Air Handler, 54.2" Unpainted Cabinet w/ TXV & 8 kW Heater

Brand:
Goodman
SKU:
ACST24LU1308
Rating:
(0)
Q&A:
(0)
2 Ton, R-32, Ceiling Mount Multi-Speed Air Handler, 54.2" Unpainted Cabinet w/ TXV & 8 kW Heater
Magnifying glass
Hover image to zoom
$1,174.38 each
In Stock
In Stock
Get 165 Wed, Dec 2 - Mon, Dec 7

Lift Gate

–
This product weighs 85.09 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
2
Product Highlight: Voltage
208/230 V

Description

–
Features:
  • Factory installed TXV for heat pump and cooling-only applications
  • All-Aluminum tube/aluminum fin coil
  • Direct-drive, resilient-mount, multi-speed motor
  • Sequence-controlled and rust-resistant nickel chromium heating elements of 5, 6, 8 and 10 kW
  • High-efficiency evaporator coil
  • Quiet operation
  • AHRI Certified
  • Suitable for both front and bottom return
  • Factory installed casing
  • UL 2-40 cerified
  • ETL Listed
  • Suitable for free-return installation (non-ducted return air)
  • Galvanized-steel construction
  • Factory-installed pull-type disconnect
  • Easy service access
  • Primary/secondary drain connection in a high-temperature plastic drain pan
  • Suitable for free-return installation (non-ducted return air)
  • Galvanized-steel construction
  • Factory-installed pull-type disconnect
  • Easy service access
  • Suitable for both front and bottom return
  • Factory installed casing
  • Non-Communicating

Specs

–
Ton:

2

Phase:

1

Voltage:

208/230 V

Hertz:

60

Unit Type:

Indoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy