
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.
As per the AIM Act of 2020, this R410A unit is no longer manufactured. The entire system must be replaced to accommodate the new A2L R32 refrigerant. Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.
| Application: | Indoor Heat Pump |
|---|---|
| Airflow: | Multi-Position |
| Type: | Multi-Speed |
| Ton: | 2.5 |
| Voltage: | 208V 240v |
| Refrigerant Type: | R-410A |
| Cooling Capacity (BTU): | 36000 |
| Liquid Line: | 3/8" |
| Suction Line: | 3/4" |
| Horse Power: | 3/4 |
| Weight (lbs): | 129 lbs |
| Max Airflow (CFM): | 955 |
| Min Airflow (CFM): | 750 |

Replacement Parts
SKU: AMST30BU1400
Brand: Goodman