Apply to be a TradeMaster!
Main product image of AMST 2.5 Ton, R-410A, Multi-Position, Multi-Speed Air Handler w/ 17.5" Unpainted Cabinet
Magnifying glass
Hover image to zoom

AMST 2.5 Ton, R-410A, Multi-Position, Multi-Speed Air Handler w/ 17.5" Unpainted Cabinet

Brand:
Goodman
SKU:
AMST30BU1400
Rating:
(0)
Q&A:
(0)
AMST 2.5 Ton, R-410A, Multi-Position, Multi-Speed Air Handler w/ 17.5" Unpainted Cabinet
Magnifying glass
Hover image to zoom
AMST30BU1400 has been discontinued
Discontinued November 14, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
2.5 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 17.5" Unpainted Cabinet w/ TXV
Brand:
Goodman
SKU:AMST30BU1300
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Airflow
Multi-Position
Product Highlight: Ton
2.5
Product Highlight: Voltage
208V, 240v
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Liquid Line
3/8"

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


As per the AIM Act of 2020, this R410A unit is no longer manufactured. The entire system must be replaced to accommodate the new A2L R32 refrigerant. Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.



The AMST Multi-Position, 9-Speed ECM air handler with internal TXV is optimized for single-stage AC and HP outdoor units up to 15.2 SEER2.

Features:
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • 7mm evaporator coil tube size on 1-1/2 - 3-1/2 Ton models and 3/8" evaporator coil tube size on 4 to 5 Ton models
  • Direct-Drive, 9-speed ECM blower motor
  • All-aluminum evaporator coil with high performance coated fin stock
  • Coil mounting track for quick repositioning

Specs

Application:

Heat Pump

Indoor

Airflow:

Multi-Position

Type:

Multi-Speed

Ton:

2.5

Voltage:

208V

240v

Refrigerant Type:

R-410A

Cooling Capacity (BTU):

36000

Liquid Line:

3/8"

Suction Line:

3/4"

Horse Power:

3/4

Weight (lbs):

129 lbs

Max Airflow (CFM):

955

Min Airflow (CFM):

750

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Box

AMST 2.5 Ton, R-410A, Multi-Position, Multi-Speed Air Handler w/ 17.5" Unpainted Cabinet

Replacement Parts

SKU: AMST30BU1400

Brand: Goodman

Search Parts:
SEARCH PARTS
Terminal Board, 0130M00020
0130M00020
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM