
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.
| Application: | Indoor Heat Pump |
|---|---|
| Airflow: | Multi-Position |
| Type: | Multi-Speed |
| Ton: | 3 |
| Voltage: | 240v 208V |
| Refrigerant Type: | R-410A |
| Cooling Capacity (BTU): | 36000 |
| Liquid Line: | 3/8" |
| Suction Line: | 7/8" |
| Horse Power: | 3/4 |
| Weight (lbs): | 153 lbs |
| Max Airflow (CFM): | 1560 |
| Min Airflow (CFM): | 1120 |

Replacement Parts
SKU: AMST36CU1400
Brand: Goodman