Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AMVC800805CXAD Parts - Amana 80% AFUE AMVC80 Gas Furnace, Variable Speed ECM, 2 Stage Convertible, Upflow/Horizontal, 80000 Btu , Low NOx
Brand:
Goodman
SKU:
AMVC800805CXAD
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet/Control Panel Assembly
–
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Control Board, PCBKF109S
PCBKF109S
Goodman-Amana
Inductor Coil 5.9Amp, 0130M00141S
0130M00141S
Goodman-Amana
(1)
View Port Bushing, B1392139
B1392139
Goodman-Amana
Blower Assembly
+
Heat Exchanger Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana 80% AFUE AMVC80 Gas Furnace Variable Speed ECM, 2 Stage Convertible, Upflow/Horizontal, 80000 Btu , Low NOx (AMVC800805CXAD)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video