Apply to be a TradeMaster!
Product Imagenot-to-sell-product

AMVC80804CNCA Parts - Amana AMVC Series Gas Furnace, - 80% AFUE - 80K BTU - 2 Stage - Upflow/Horizontal - 1600 CFM - C Cabinet

SKU:
AMVC80804CNCA
Brand Logo

Replacement Parts

Search Parts:
SEARCH PARTS
Product Image of no image
DOOR, BLOWER, 21"-PAINTED
0121F00124LG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CONTROL ACCESS DOOR 21"
0121F00120LG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
UNIVERSAL BUSHING WITH SLICE
B1392147
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
J-BOX
4014502
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INTERLOCK SWITCH
10690402
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
TOP 21"
0121F00143DG
Sorry, we don't currently sell this item. Request This Item
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Product Image of no image
PCB,CONTROL
PCBCM100
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PCB, CONTROL, FURNACE
PCBKF106
Sorry, we don't currently sell this item. Request This Item
Inductor Coil 5.9Amp, 0130M00141S
0130M00141S
Goodman-Amana
(1)
Product Image of no image
PANEL, CONTROL MOUNTING
0121F00218
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CHIMNEY TRANSITION TOP
4023500
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CABLE, RJ12
0159F00083
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Details

–
Description
Amana AMVC Series Gas Furnace - 80% AFUE - 80K BTU - 2 Stage - Upflow/Horizontal - 1600 CFM - C Cabinet
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm