Apply to be a TradeMaster!
Main product image of 2.5 Ton, R-32, Multi-Positional Variable Speed Air Handler, 17.5" Painted Cabinet w/ TXV
Magnifying glass
Hover image to zoom

2.5 Ton, R-32, Multi-Positional Variable Speed Air Handler, 17.5" Painted Cabinet w/ TXV

Brand:
Goodman
SKU:
AMVT30BP1300
Rating:
(0)
Q&A:
(0)
2.5 Ton, R-32, Multi-Positional Variable Speed Air Handler, 17.5" Painted Cabinet w/ TXV
Magnifying glass
Hover image to zoom
$2,039.59 each
In Stock
In Stock
Get 402 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 127 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
2.5
Product Highlight: Voltage
208/240 V
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Features:
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • Integrated communicating ComfortBridge Technology
  • Commissioning and diagnostics via on board Bluetooth with the CoolCloud phone and tablet application
  • Auto configuration of the airflow and tonnage in communicating mode
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Fault recall of six most recent faults
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Built-in compatibility with multi-stage heat pump and cooling applications
  • Rigid SmartFrame cabinet
  • Cabinet air leakage less than 2.0% at 1.0 inch h2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4% at 0.5 inch h2O when tested in accordance with ASHRAE standard 193
  • Horizontal or vertical configuration capabilities
  • 21" depth for easier attic access
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Screw-less sides and back helps to reduce condensation when installed in humid locations
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Glue-less cabinet insulation retention
  • ComfortBridge Technology compatible

Specs

–
Unit Type:

Indoor

Hertz:

60

Phase:

1

Ton:

2.5

Voltage:

208/240 V

Refrigerant Type:

R-32

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy