Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AMVT48DP1400/AMVT48DP1400BA Parts - Goodman Air Handler
Brand:
Goodman
SKU:
AMVT48DP1400/AMVT48DP1400BA
Description
–
This product is AMVT48DP1400/AMVT48DP1400BA - Goodman Air Handler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Mount Band Motor (heavy Car), 0121M00039
SKU:
0121M00039
Goodman-Amana
Vertical Drain Pan, 0161A00051
SKU:
0161A00051
Goodman-Amana
Cap With Out Ring, 0163M00175
SKU:
0163M00175
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
90 Degree Stub, BT1369063
SKU:
BT1369063
Goodman-Amana
Panel Filter Access Ptd, 0121A00244PDG
SKU:
0121A00244PDG
Goodman-Amana
Circuit Breaker Cover, 0161A00073S
SKU:
0161A00073S
Goodman-Amana
Thermal Expansion Valve, 0151R00235S
SKU:
0151R00235S
Goodman-Amana
1 HP ECM Motor (120/240V, 1250 RPM), 0131M01011S
SKU:
0131M01011S
Goodman-Amana
Drain Pan Extension Small, 0161A00054
SKU:
0161A00054
Goodman-Amana
Horizontal, Tall Drain Pan, 0161A00053
SKU:
0161A00053
Goodman-Amana
Wire Assembly 9 Pin Female Conn, 0259A00021S
SKU:
0259A00021S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video