Apply to be a TradeMaster!
Main product image of 1 HP ECM Motor (120/240V, 1250 RPM), 0131M01011S
Magnifying glass
Hover image to zoom

1 HP ECM Motor (120/240V, 1250 RPM), 0131M01011S

SKU:
0131M01011S
Rating:
(4)
Q&A:
(0)
1 HP ECM Motor (120/240V, 1250 RPM), 0131M01011S
Magnifying glass
Hover image to zoom
$512.37 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1250 RPM
Product Highlight: Horse Power
1 HP

Description

–
0131M01011S is an official OEM 1 HP ECM Motor (120/240V, 1250 RPM) for Goodman-Amana HVAC equipment.

Specs

–
Horse Power:

1

Voltage:

120/240V

RPM:

1250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great job - fast service, great price

Great job by all involved in shipping correct motor very quickly
TM
Minneapolis MN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blazing fast shipping on a BOSS product

Product was great and shipping was even better. I love the fast delivery so my AC was only down a day. Supply house is awesome Thanks
Teflondon
Tyler
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House to the rescue

Needed this motor for my 12 year old system. It was discontinued and of course no new part# was available anywhere. Called SH and chatted with a rep who crossed referenced the original part# and I ordered this one on the spot. Whole thing took 5 minutes. Arrived next day. Fit perfectly. Problem fixed. Couldn't be happier.
Dan the Man
Harmony, NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding service and Fast shipping

Ordered an Amanda ECM motor in the morning and the BOSS motor showed up the very next day. Wonderful service and product selection. Will be a buyer in the future THANK YOU
TeflonDon
Jacksonville, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy