Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ANX140301AB Parts - Amana ANX Series Air Conditioner - 2-1/2 Ton - 14 SEER - 30K BTU - R410A
Brand:
Goodman-Amana
SKU:
ANX140301AB
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Top and Side Panels
–
Top Panel 29", 0121R00010PDGS
0121R00010PDGS
Goodman-Amana
(2)
1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
0131M00060SP
Goodman-Amana
(22)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Fan Blade, 0150M00008SP
0150M00008SP
Goodman-Amana
(3)
TUBING ASSY, COND COIL
0201R00230S
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00200PLGB
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00204PLGB
Sorry, we don't currently sell this item.
Request This Item
LOUVERED SIDE PANEL
0121R00193PLG
Sorry, we don't currently sell this item.
Request This Item
CONDUIT
0161R00003P
Sorry, we don't currently sell this item.
Request This Item
AMANA NAMEPLATE
0161R00010P
Sorry, we don't currently sell this item.
Request This Item
WASHER, BLACK (.50 OD .218ID) (QTY 4)
0163M00005P
Sorry, we don't currently sell this item.
Request This Item
Control Box
+
Tubing and Compressor Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana ANX Series Air Conditioner - 2-1/2 Ton - 14 SEER - 30K BTU - R410A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video