Apply to be a TradeMaster!
Main product image of 1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
Magnifying glass
Hover image to zoom

1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP

SKU:
0131M00060SP
Rating:
(22)
Q&A:
(0)
1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
Magnifying glass
Hover image to zoom
$149.06 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
810 RPM
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
1.1 Amps

Description

–
Goodman-Amana 0131M00060SP 1/6 HP, 810 RPM, 1 Speed Blower Motor (208 - 230V)
An OEM replacement motor used in compatible Goodman/Amana HVAC equipment to replace a failed motor where the manufacturer specifies part number 0131M00060SP (or its listed substitutions).

Key Features:
  • Electrical rating: 208/230V
  • Output: 1/6 HP
  • Speed: 810 RPM
  • Speeds: 1
  • Amperage: 1.1 A
  • It as replacing: 0131M00060S
  • Part 0131M00060SP is listed as the substitute part for 0131M00016PS, described as "COND MOTOR 1/6 HP, 1 SP, 8 PL"

Compatibility & Applications:
  • It as compatible/used with: GSX140421KA
  • Goodman's official parts lookup shows 0131M00060SP as the substitute for 0131M00016PS on at least one listed model search (example shown: SSX140301AA / SSX140301 in the Goodman Info Finder results)
  • Must only be used where the manufacturer specifies this exact part number: 0131M00060SP (or explicitly lists it as the approved substitute for the original motor part number for your exact unit)

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service technician.

Maintenance & Troubleshooting:
  • Verify a like-for-like replacement (matching voltage/HP/amp rating) for a straightforward install.
  • If symptoms persist after replacement, use the unit's service diagnostics to confirm the fault isn't upstream (wiring, controls, capacitor if applicable, or mechanical binding).

Specs

–
Voltage:

208/230V

Horse Power:

1/6

RPM:

810

Speeds:

1

Amperage:

1.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 22 reviews
100% would recommend this product
5
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 22 reviews

Works perfectly. Easy installation.

Perfect replacement for the original. Great price and fast shipping. Thank you!
Alpo
Tulsa, OK
8 months ago
Was this review helpful to you?

Right part

Got the right part at a good price and shipped quick.
Ok man rose
Nc.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just like OEM

Perfect fit for my 18 year old 2 1/2 ton Goodman.
Gary
Syracuse NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD WEBSITE , GOOD PROCES, GOOD DELIVERY.

REPACE ORIGINAL CONDENSER FAN MOTOR
NONE
sWARTHMORE,PA.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This motor looks and operates as expected

We had the blower motor on our air condition unit fail this year. (Goodman air conditioning unit model GSX130301LC and original fan motor model Broad Ocean Motor model Y7S859C502ANL, see attached photos) The motor we ordered from SupplyHouse (model 0131M00060SP) was a direct replacement for our failed motor. I checked the resistance of each of the three wires before installing and they were all within range. Installation took about 20 minutes and had no issues with fitment. The new motor has been installed for about a month now and has been working well. I would recommend this motor to anyone looking to replace a similarly rated motor (amp/volt/HP).
Freddo
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, arrived on time.

Product was as advertised, exact fit for my application. Will absolutely be using Supply House again.
Richard
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like OEM

Straightforward to install. Works great. Great price.
Matt
Fort Worth
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

OEM at a good price
I
Fort Worth TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great price and perfect fit.
CHUCKDV
Glqssboro Nj.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Worked and fit great
Ran
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy