Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
APH1660M41BA Parts - Amana APH16M Downflow/Horizontal Packaged Heat Pump 16 SEER, 2 Stage Cooling, Multi Speed ECM, 5 Ton
Brand:
Goodman
SKU:
APH1660M41BA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel/Tubing Assembly
–
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Fan Grille, 0152G00000S
0152G00000S
Goodman-Amana
(1)
Fan Blade 22" Ccw, 10625733S
10625733S
Goodman-Amana
Molded Ring Venturi, 0161R00048
0161R00048
Goodman-Amana
Low Pressure Switch
0130M00075S
Goodman-Amana
Bi-Flow Filter Dryer, 0162R00056SP
0162R00056SP
Goodman-Amana
Reversing Valve, 0151R00071SP
0151R00071SP
Goodman-Amana
Defrost Sensor Op-60F Cl-34F, 0130M00102
0130M00102
Goodman-Amana
Compressor Grommet, B1339533
B1339533
Goodman-Amana
49,100 BTU Two-Stage Scroll Compressor R410A (208/230V)
ZPS49K5E-PFV-800
Copeland
Power Cable w/ Molded Plug
529-0060-24
Copeland
Service Compressor Blanket, 0160M00038S
0160M00038S
Goodman-Amana
Reversing Valve Coil, B1225022S
B1225022S
Goodman-Amana
(5)
Cap With Out Ring, 0163M00175
0163M00175
Goodman-Amana
Access Fitting, B1373315
B1373315
Goodman-Amana
(1)
Blower Assembly
+
Control Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana APH16M Downflow/Horizontal Packaged Heat Pump 16 SEER, 2 Stage Cooling, Multi Speed ECM, 5 Ton (APH1660M41BA)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video