Apply to be a TradeMaster!
Main product image of Goodman 2-2.5 Ton Multi-Position Air Handler
Magnifying glass
Hover image to zoom

Goodman 2-2.5 Ton Multi-Position Air Handler

Brand:
Goodman
SKU:
ARUF29B14
Rating:
(0)
Q&A:
(0)
Goodman 2-2.5 Ton Multi-Position Air Handler
Magnifying glass
Hover image to zoom
ARUF29B14 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
2.5 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 17.5" Unpainted Cabinet w/ TXV
Brand:
Goodman
SKU:AMST30BU1300
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Airflow
Multi-Position
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Ton
2 to 2.5
Product Highlight: Voltage
208V, 230V
Product Highlight: Suction Line
3/4" SL
Product Highlight: Liquid Line
3/8"

Description

–
Goodman brand ARUF Air Handlers will not only provide you with cooling performance for many years, but it also features R-410A refrigerant. Since this refrigerant does not contain chlorine, it is more environmentally friendly than R-22 refrigerant.

At the core of the new design is the SmartFrame inner skeleton. This skeleton not only adds lateral stability to the chassis, but also provides a mounting location for all internal components and provides additional insulation retention.

Standard Features
  • All-Aluminum evaporator coil in most models
  • Embossed cabinet and doors increase cabinet strength
  • Factory-installed filter rack
  • Transformer and blower time-delay
  • Field-installed electric heat from 3-25 kW
  • Multiple electrical knockouts
  • Improved water management
  • AHRI Certified; ETL Listed

Cabinet Features

  • New rigid SmartFrame cabinet
  • 21" depth for easy attic access
  • Foil-faced cabinet insulation
  • Galvanized leather grain-embossed finish
  • Glue-less cabinet insulation retention
  • Screw-less sides & back prevents condensation
  • Multi-position capability: upflow, downflow, horizontal or vertical (**kit is required for downflow**)
  • Coil-mounting track for quick repositioning
  • Tool-less filter access accommodates standard-size filters
  • Easy single-bulb UV light compatibility
  • Heavy-gauge bottom plate

    Airflow Rate at .3 static pressure. See manuals for values at different pressures
  • Specs

    –
    Application:

    HVAC

    Airflow:

    Multi-Position

    Type:

    Multi-Speed

    Cooling Capacity (BTU):

    24000

    Max Airflow (CFM):

    1045

    Min Airflow (CFM):

    565

    Ton:

    2 to 2.5

    Voltage:

    208V

    230V

    Suction Line:

    3/4"

    Liquid Line:

    3/8"

    Dimensions:

    17 1/2" W X 21" D X 45" H

    Weight (lbs):

    98 lbs

    Warranty:

    10 Year (Parts)

    Country of Origin:

    USA

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    12 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM