Apply to be a TradeMaster!
Main product image of ARUF Series 3 Ton, Multi-Speed Air Handler w/ Multi-Position PSC Motor
Magnifying glass
Hover image to zoom

ARUF Series 3 Ton, Multi-Speed Air Handler w/ Multi-Position PSC Motor

Brand:
Goodman
SKU:
ARUF37C14
Rating:
(0)
Q&A:
(0)
ARUF Series 3 Ton, Multi-Speed Air Handler w/ Multi-Position PSC Motor
Magnifying glass
Hover image to zoom
ARUF37C14 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
3 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 17.5" Unpainted Cabinet w/ TXV
Brand:
Goodman
SKU:AMST36BU1300
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Airflow
Multi-Position
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Ton
3
Product Highlight: Voltage
230V, 208V
Product Highlight: Suction Line
7/8" SL
Product Highlight: Liquid Line
3/8"

Description

–
ARUF Series 3 Ton, Multi-Speed Air Handler w/ Multi-Position PSC Motor

Goodman brand ARUF Air Handlers will not only provide you with cooling performance for many years, but it also features R-410A refrigerant. Since this refrigerant does not contain chlorine, it is more environmentally friendly than R-22 refrigerant.

At the core of the new design is the SmartFrame inner skeleton. This skeleton not only adds lateral stability to the chassis, but also provides a mounting location for all internal components and provides additional insulation retention.

Product Features
  • Check flowrator for cooling and heat pump applications
  • Direct drive, multi-speed PSC blower motor
  • All-aluminum evaporator coil
  • Coil mounting track for quick repositioning
  • Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
  • AHRI certified; ETL listed
  • Rigid SmartFrame™ cabinet
  • Horizontal or vertical configuration capabilities
  • 21" depth for easier attic access
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Screw-less sides and back helps to reduce condensation when installed in humid locations
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Glue-less cabinet insulation retention
  • Tool-less filter access
  • Field Installed 3 kW – 25 kW electric heater kits available

Specs

–
Application:

Indoor

Heat Pump

Airflow:

Multi-Position

Type:

Multi-Speed

Cooling Capacity (BTU):

36000

Max Airflow (CFM):

1625

Min Airflow (CFM):

800

Ton:

3

Voltage:

230V

208V

Suction Line:

7/8"

Liquid Line:

3/8"

Weight (lbs):

130 lbs

Horse Power:

1/3

Warranty:

10 Year (Parts)

Installation Type:

Ducted Multi-Position

Country of Origin:

USA

FLA:

2.85

Width (Inches):

21"

Fuel Type:

Electric

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


14 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM