Shop Limited Time Deals
Main product image of ASPT Series 2.5-3.0 Ton, Multi-Position Multi-Speed Air Handler w/ EEM Motor
Magnifying glass
Hover image to zoom

ASPT Series 2.5-3.0 Ton, Multi-Position Multi-Speed Air Handler w/ EEM Motor

Brand:
Goodman
SKU:
ASPT37C14
Rating:
(0)
Q&A:
(0)
ASPT Series 2.5-3.0 Ton, Multi-Position Multi-Speed Air Handler w/ EEM Motor
Magnifying glass
Hover image to zoom
ASPT37C14 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 21" Unpainted Cabinet w/ TXV
Brand:
Goodman
SKU:AMST36CU1300
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Airflow
Multi-Position
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Ton
2.5 to 3
Product Highlight: Voltage
208V, 230V
Product Highlight: Suction Line
7/8" SL
Product Highlight: Liquid Line
3/8"

Description

The Goodman brand of heating and cooling systems are manufactured to provide comfortable, affordable and energy efficient indoor solutions using the latest technology. But the company ultimately cohere to some original values, too. That’s why Goodman brand heating and cooling systems are designed, engineered and assembled in the United States.

Product Features
  • Internal factory-installed thermal expansion valves
  • Direct drive, multi-speed ECM blower motor
  • All-aluminum evaporator coil
  • Coil mounting track for quick repositioning
  • Optimized for use with R-410A refrigerant
  • Rigid SmartFrame cabinet
  • Horizontal or vertical configuration capabilities
  • 21 inch depth for easier attic access
  • Rigid SmartFrame™ cabinet
  • Direct-drive, multi-speed ECM motor
  • Internal factory-mounted TXV valve
  • Horizontal or vertical configuration capabilities
  • All-Aluminum coil
  • Thermoplastic drain pan with secondary drain connections
  • Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
  • Foil-faced insulation
  • HKSC(X) sold separately
  • 208/240V

Specs

Application:

HVAC

Airflow:

Multi-Position

Type:

Multi-Speed

Cooling Capacity (BTU):

36000

Max Airflow (CFM):

1565

Min Airflow (CFM):

665

Ton:

2.5 to 3

Voltage:

208V

230V

Suction Line:

7/8"

Liquid Line:

3/8"

Horse Power:

3/4

Warranty:

10 Year (Parts)

Country of Origin:

USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


17 Replacement Parts

Time Delay Relay, 0130M00129
SKU: 0130M00129
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM