Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ASX130601CA Parts - Amana ASX Series Air Conditioner - 5 Ton - 13 SEER - 57K BTU - R410A
Brand:
Goodman-Amana
SKU:
ASX130601CA
Description
–
Amana ASX Series Air Conditioner - 5 Ton - 13 SEER - 57K BTU - R410A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
Low Ambient Thermostat,Spdt, 0130M00011P
SKU:
0130M00011P
Goodman-Amana
Fan Blade
SKU:
B1086765SP
Goodman-Amana
Condenser Coil, 0201R00304S
SKU:
0201R00304S
Goodman-Amana
.86 Flow Check Piston, B1789886
SKU:
B1789886
Goodman-Amana
Compressor Grommet, B1339533
SKU:
B1339533
Goodman-Amana
70+5 MFD 440V Dual Capacitor
SKU:
CAP050700440RTP
Goodman-Amana
Compressor Scroll Harness, 0159R00002P
SKU:
0159R00002P
Goodman-Amana
208-230V1Ph 830Rpm 1/4Hp Mtr, 0131M00015PSP
SKU:
0131M00015PSP
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video