Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ASZC160601CA Parts - Amana ASZC Series Heat Pump - 5 Ton - 16 SEER - R410A
Brand:
Goodman-Amana
SKU:
ASZC160601CA
Replacement Parts
Search Parts:
SEARCH PARTS
Control Box Assembly
–
45/5MFD 440V Dual Run Capacitor, CAB050450440CT
CAB050450440CT
Goodman-Amana
(27)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
PCB Control Board, PCBHR105S
PCBHR105S
Goodman-Amana
(3)
Wire Assembly for ECM Motor, 0159R00011
0159R00011
Goodman-Amana
Outdoor Air Temp Sensor, 0130M00054
0130M00054
Goodman-Amana
(2)
Tubing Assembly
+
Compressor
+
Cabinet Top/Louver Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Amana ASZC Series Heat Pump - 5 Ton - 16 SEER - R410A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video