Apply to be a TradeMaster!
Main product image of 45/5MFD 440V Dual Run Capacitor, CAB050450440CT
Magnifying glass
Hover image to zoom

45/5MFD 440V Dual Run Capacitor, CAB050450440CT

SKU:
CAB050450440CT
Rating:
(27)
Q&A:
(0)
45/5MFD 440V Dual Run Capacitor, CAB050450440CT
Magnifying glass
Hover image to zoom
CAB050450440CT has been discontinued
Discontinued October 19, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
45/5MFD 440V Dual Run Capacitor
SKU:CAP050450440RTP
(11)
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
Goodman-Amana CAB050450440CT 45/5MFD 440V Dual Run Capacitor
An OEM dual run capacitor used in compatible Goodman-Amana HVAC equipment where a 45/5 MFD, 440V capacitor is specified.

Key Features:
  • Official OEM 45/5MFD 440V dual run capacitor for Goodman-Amana HVAC equipment
  • This item replaces: CAP050450440CT, CAP050450440RTP
  • Product Type: Capacitor (dual run)

Compatibility & Applications:
  • Intended for a 45/5MFD 440V dual run capacitor
  • Compatibility must be confirmed by the specified part number for the equipment being serviced
  • Must only be used where the manufacturer specifies this exact part number: CAB050450440CT

Maintenance & Troubleshooting:
  • Capacitors are commonly replaced as a corrective service part; replacement after an A/C system stops running or runs improperly and a failed capacitor is identified
  • If symptoms persist after replacement, diagnostics should continue
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.96 out of 27 reviews
100% would recommend this product
4.96
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 27 reviews

Great replacement for original

My HVAC service company has told me for the past two years I would need a new capacitor soon. Sure enough it finally gave out. But in the mean time I ordered this Goodman original replacement and it worked as it should and revived my system. I had a question about the part and the people at SupplyHouse are the best at answering my questions. That's why I keep coming back to them.
DIY if I can
ATL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will keep on buying products from them

Great customer service from start till one gets the product ( end) . Prices very reasonable
Juan
El paso
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used this product to fix my air conditioner, it is a great product.
Babybrother
Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to do business with

Best price on the internet for this item....thank you !!!!
BigAl
Lewes, DE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM Replacement at a fair price

Exact replacement, fair price and promptly shipped.
BC
KY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, great price

What else is there? Oh yeah, great quality.
Frank Zappy
Camarillo Brilo
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd purchase this again

A mouse fried our capacitor. So this part is exactly what we need to avoid service calls incase it goes out again. Always have one handy
Fred
Missouri
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Bought this capacitor and was very easy tochange
Wayne Hulsey
Ga
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Replacement

I have learned over the years, as a system ages it is always important to have spare parts on hand, you never know when you will need it until you need it!! Then it is too late, and your house is cold...
Kenney
Dickinson, North dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part

This part was exactly what I needed. The folks at SupplyHouse do an outstanding job!
PartsUser
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?