Apply to be a TradeMaster!
Main product image of AVPTC Series 2.5 Ton Multi Position Variable-Speed Air Handler
Magnifying glass
Hover image to zoom

AVPTC Series 2.5 Ton Multi Position Variable-Speed Air Handler

Brand:
Goodman
SKU:
AVPTC31C14
Rating:
(0)
Q&A:
(0)
AVPTC Series 2.5 Ton Multi Position Variable-Speed Air Handler
Magnifying glass
Hover image to zoom
$1,689.89 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 143 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Airflow
Multi-Position
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Ton
2.5
Product Highlight: Voltage
240v, 208V
Product Highlight: Suction Line
7/8" SL
Product Highlight: Liquid Line
3/8"

Description

–

The Goodman Multi-Position, Variable-Speed Air Handler is suitable for use with refrigerant R-410A (models ending in 14.) The unit can operate with a heat pump or condenser of two different tonnages.


Product Features

  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • ComfortNet Communicating System compatible
  • Auto configuration of the airflow and tonnage in communicating mode
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Fault recall of six most recent faults
  • Provides adjustable low CFM for efficient fan-only operation
  • Improved humidity and comfort control
  • Built-in compatibility with multi-stage heat pump and cooling applications
  • All-aluminum evaporator coil
  • 3 kW - 25 kW electric heater kits
  • Horizontal or vertical configuration capabilities
  • Rigid SmartFrame cabinet
  • 21" depth for easier attic access
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Screw-less sides and back helps to reduce condensation when installed in humid locations
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Galvanized, leather grain-embossed finish
  • Glue-less cabinet insulation retention
  • Tool-less filter access
  • AHRI certified; ETL listed

Specs

–
Application:

HVAC

Airflow:

Multi-Position

Type:

Variable Speed

Cooling Capacity (BTU):

30000

Min Airflow (CFM):

870

Max Airflow (CFM):

1315

Ton:

2.5

Voltage:

240v

208V

Suction Line:

7/8"

Liquid Line:

3/8"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

AVPTC Series 2.5 Ton Multi Position Variable-Speed Air Handler

Replacement Parts

SKU: AVPTC31C14

Brand: Goodman

Search Parts:
SEARCH PARTS
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy