Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Air Handlers
Goodman 3.5 - 5 Ton, Multi Position-Variable Speed Air Handler
Brand:
Goodman
SKU:
AVPTC426014
Rating:
(0)
Q&A:
(0)
AVPTC426014 has been discontinued
Discontinued September 23, 2015
This product was discontinued by the manufacturer.
MANUALS (3)
Product Overview
Brochure
Install Instructions
Product Overview
Brochure
Install Instructions
This item replaces:
AEPF426016
Product Highlights
–
Multi-Position
42000-60000
60000 BTUs
5
240v, 208V
7/8" SL
Description
–
Product Features
Compatible with the ComfortNet Communicating System family of products
R-410A chlorine-free refrigerant
Factory-installed thermal expansion valves for cooling and heat pump applications
Variable-speed ECM blower motor
Provides constant CFM over a wide range of static pressure conditions independent of duct system;provides low CFM for efficient fan-only operation
Up to 12 field-selectable airflow settings can be adjusted to optimize the system?s CFM for each individual mode of operation
Auto configuration of the airflow and tonnage in communicating mode
CFM indicator
Maximum four low-voltage wires required for operation in communicating mode
Improved humidity control and comfort
Compatible with heat pumps and variable-capacity cooling applications
Built-in coil has horizontal, vertical, and downflow drain pans with secondary drain connections
AHRI certified; ETL listed
Hide Description
Specs
–
Application:
HVAC
Airflow:
Multi-Position
Type:
Variable Speed
BTU:
42000-60000
Cooling Capacity (BTU):
60000
Max Airflow (CFM):
1800
Min Airflow (CFM):
1200
Ton:
5
Voltage:
240v
208V
Suction Line:
7/8"
Liquid Line:
3/8"
Warranty:
10 Year (Parts)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video