Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Equipment
Air Handlers
AVPTC 3.5 Ton Multi Position-Variable Speed Air Handler
Brand:
Goodman
SKU:
AVPTC42D14
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry AVPTC42D14
Unavailable since March 30, 2016
MANUALS (5)
Product Overview
Install Instructions
Replacement Parts List
User Guide
Warranty Info
Product Overview
Install Instructions
Replacement Parts List
User Guide
Warranty Info
Replacement Parts
View All
Product Highlights
–
Multi-Position
42000 BTUs
3.5
230V, 208V
7/8" SL
3/8"
Description
–
Product Features
Internal factory-installed thermal expansion valves for cooling and heat pump applications
Variable-speed ECM blower motor
ComfortNet™ Communicating System compatible
Auto configuration of the airflow and tonnage in communicating mode
Provides constant CFM over a wide range of static pressure conditions independent of duct system
CFM indicator
Fault recall of six most recent faults
Provides adjustable low CFM for efficient fan-only operation
Improved humidity and comfort control
Built-in compatibility with multi-stage heat pump and cooling applications
All-aluminum evaporator coil
3 kW - 25 kW electric heater kits
AHRI certified; ETL listed
Rigid SmartFrame™ cabinet
Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
Horizontal or vertical configuration capabilities
21" depth for easier attic access
DecaBDE-free thermoplastic drain pan with secondary drain connections
Screw-less sides and back helps to reduce condensation when installed in humid locations
Foil-faced insulation covers the internal casing to reduce cabinet condensation
Galvanized, leather grain-embossed finish
Glue-less cabinet insulation retention
Tool-less filter access
Hide Description
Specs
–
Application:
HVAC
Airflow:
Multi-Position
Type:
Variable Speed
Cooling Capacity (BTU):
42000
Min Airflow (CFM):
1250
Max Airflow (CFM):
1800
Ton:
3.5
Voltage:
230V
208V
Suction Line:
7/8"
Liquid Line:
3/8"
Warranty:
10 Year (Parts)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Valve Core, B1787000
SKU:
B1787000
Goodman-Amana
Mount Band Motor (heavy Car), 0121M00039
SKU:
0121M00039
Goodman-Amana
Blower Wheel, 10" x 10", D6723306S
SKU:
D6723306S
Goodman-Amana
Cap With Out Ring, 0163M00175
SKU:
0163M00175
Goodman-Amana
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
SKU:
0130M00138S
Goodman-Amana
Drain Pan, 0161A00028
SKU:
0161A00028
Goodman-Amana
90 Degree Stub, BT1369063
SKU:
BT1369063
Goodman-Amana
Drip Shield (Large), 0121A00306PDG
SKU:
0121A00306PDG
Goodman-Amana
Circuit Breaker Insert, 0161A00063
SKU:
0161A00063
Goodman-Amana
Wire Harness, 0259A00016
SKU:
0259A00016
Goodman-Amana
Panel Filter Access Ptd, 0121A00244PDG
SKU:
0121A00244PDG
Goodman-Amana
Wire Assembly 9 Pin Female Connector, 0259A00012P
SKU:
0259A00012P
Goodman-Amana
10 x 10 Blower Housing, 0271A00016S
SKU:
0271A00016S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video