This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
–
1.5
18000
18000 BTUs
Description
–
To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation. Online registration is not required in California or Quebec. The duration of warranty coverage in Texas and Florida differs in some cases.
Product Features
AWST Models: Equipped with a fully adjustable TXV
Direct-drive, multi-speed motors allows air volume variation for heating/cooling
Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
Aluminum tubing coils on all models
Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
UL 60335 2-40 Compliant
Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
Factory-installed pull-type disconnect
Thermoplastic drain pan with bottom primary and secondary drain connections
Built-in filter rack (filter included)
Small chassis (1-1/2- and 2-ton units) - front or bottom return
Wall-hanging bracket provided
AHRI Certified; ETL Listed
Specs
–
Ton:
1.5
BTU:
18000
Cooling Capacity (BTU):
18000
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.