Apply to be a TradeMaster!
Main product image of 1.5 Ton, R-32, Wall Mounted, Multi-Speed Air Handler, 20.2" Unpainted Cabinet w/ TXV & 8 kW Heater
Magnifying glass
Hover image to zoom

1.5 Ton, R-32, Wall Mounted, Multi-Speed Air Handler, 20.2" Unpainted Cabinet w/ TXV & 8 kW Heater

Brand:
Goodman
SKU:
AWST18SU1308
Rating:
(0)
Q&A:
(0)
1.5 Ton, R-32, Wall Mounted, Multi-Speed Air Handler, 20.2" Unpainted Cabinet w/ TXV & 8 kW Heater
Magnifying glass
Hover image to zoom
$1,046.78 each
In Stock
In Stock
Get 2,043 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU
18000
Product Highlight: Refrigerant Type
R-32
Product Highlight: Ton
1.5
Product Highlight: Cooling Capacity (BTU)
18000 BTUs

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation. Online registration is not required in California or Quebec. The duration of warranty coverage in Texas and Florida differs in some cases.

Product Features
  • AWST Models: Equipped with a fully adjustable TXV
  • AWSF Models: Equipped with a Check Flowrator
  • Direct-drive, multi-speed motors allows air volume variation for heating/cooling
  • Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
  • Aluminum tubing coils on all models
  • Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
  • UL 60335 2-40 Compliant
  • Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
  • Factory-installed pull-type disconnect
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • Built-in filter rack (filter included)
  • Small chassis (1-1/2- and 2-ton units) - front or bottom return
  • Wall-hanging bracket provided
  • AHRI Certified; ETL Listed

Specs

–
BTU:

18000

Refrigerant Type:

R-32

Ton:

1.5

Cooling Capacity (BTU):

18000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy