Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AWST18SU1408/AWST18SU1408AC Parts - Goodman AWST_SU Wall-Mounted Electric Heat Air Handler
Brand:
Goodman
SKU:
AWST18SU1408/AWST18SU1408AC
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
2 Pole, 40 Amp Contactor (24v), CONT2P040024VS
CONT2P040024VS
Goodman-Amana
(10)
Element; 7.3 KW Small Heater
0175A00022
Sorry, we don't currently sell this item.
Request This Item
Motor
0131M01033
Sorry, we don't currently sell this item.
Request This Item
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
TXV
0151R00209
Sorry, we don't currently sell this item.
Request This Item
Wrapper Assembly
+
Evaporator Coil Assembly
+
Heater Panel Assembly
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is AWST18SU1408/AWST18SU1408AC - Goodman AWST_SU Wall-Mounted Electric Heat Air Handler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video