Apply to be a TradeMaster!
Main product image of AWUF Series 3 Ton, Wall-Mount ECM Motor Air Handler w/ 10 kW Heater Kit & Check Flowrater
Magnifying glass
Hover image to zoom

AWUF Series 3 Ton, Wall-Mount ECM Motor Air Handler w/ 10 kW Heater Kit & Check Flowrater

Brand:
Goodman
SKU:
AWUF371016
Rating:
(0)
Q&A:
(0)
AWUF Series 3 Ton, Wall-Mount ECM Motor Air Handler w/ 10 kW Heater Kit & Check Flowrater
Magnifying glass
Hover image to zoom
AWUF371016 has been discontinued
Discontinued January 19, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3 Ton, R-32, Wall Mounted, Multi-Speed Air Handler, 20.2" Unpainted Cabinet w/ TXV & 10 kW Heater
Brand:
Goodman
SKU:AWST36LU1310
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Ton
3
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
208/230V
Product Highlight: Suction Line
3/4" SL
Product Highlight: Liquid Line
3/8"

Description

–
AWUF Series 3 Ton, Wall-Mount ECM Motor Air Handler w/ 10 kW Heater Kit & Check Flowrater

Product Features
  • AWUF Models: Equipped with a Check Flowrator
  • Sequence-controlled, rust-resistant nickel chromium heating elements of 10 kW
  • Aluminum tubing coils on all models
  • Cabinet air leakage less than 2.0% at 1.0 inch H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4% at 0.5 inch H2O when tested in accordance with ASHRAE standard 193
  • Factory-installed pull-type disconnect
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • Built-in filter rack (filter included)
  • Large chassis - front return only
  • Wall-hanging bracket provided
  • AHRI Certified; ETL Listed

Specs

–
Application:

HVAC

Type:

Multi-Speed

Cooling Capacity (BTU):

36000

Max Airflow (CFM):

1315

Ton:

3

Horse Power:

1/2

Voltage:

208/230V

Suction Line:

3/4"

Liquid Line:

3/8"

FLA:

3.9

Refrigerant Type:

R-22

R-410A

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


16 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM