Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Pressure Switches
Pressure Switch (0.80" WC)
Brand:
Goodman-Amana
SKU:
0130F00042
Rating:
(1)
Q&A:
(0)
Hover image to zoom
0130F00042 has been discontinued
Discontinued October 16, 2018
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Pressure Switch (0.80" WC), 0130F00507S
Brand:
Goodman-Amana
SKU:
0130F00507S
(0)
Out of Stock
Get it
Wed, Dec 9 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Use with Models
GMH81405DNCC
GMH81405DXCC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Pressure switch
Right part at the right price with super fast shipping and handling. Can't ask for anything more than getting my furnace back up and running in ONE day. Thanks supplyhouse.com
Jeff
Chicago
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video