Apply to be a TradeMaster!
Main product image of ICM2810 Furnace Ignition Control Board for Goodman PCBBF136 and PCBBF140
Magnifying glass
Hover image to zoom

ICM2810 Furnace Ignition Control Board for Goodman PCBBF136 and PCBBF140

SKU:
ICM2810
Rating:
(5)
Q&A:
(0)
ICM2810 Furnace Ignition Control Board for Goodman PCBBF136 and PCBBF140
Magnifying glass
Hover image to zoom
$95.39 each
In Stock
In Stock
Get 32 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Description:
Low cost, form, fit and functional replacement furnace control board

Features:
  • Low cost, Goodman replacement board
  • Microprocessor-based precision
  • Controls inducer and blower fan motors, hot surface ignitor, and gas valve
  • Monitors timing, trial for ignition, flame sensing, pressure and limit switches, and lockout
  • Designed for 100% gas shutoff in case of ignition failure
  • Reverse polarity protection
  • Compatible with 24 VAC standard thermostat
  • Twinning compatible with another ICM2810 control board
  • Compatible with LP or natural gas
  • Provides diagnostic LED to aid in testing/troubleshooting

Specs

–
Product Type:

Control Board

Operating Temp Range:

-40° to 176°F

Humidity Range:

5% to 95% Relative Humidity (Non-Condensing)

Voltage Range:

Line (98 - 132 VAC) @ 60Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Flame Sensor, 0130F00010S
SKU: 0130F00010S
Goodman-Amana

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Control Board For A Goodman Furnace

I needed a control board for my furnace ASAP & I wasn't going receive it fast from a wholesale warehouse. I went online to see where I can get one shipped fast & the ONLY online store that can deliver it the next day was SUPPLY HOUSE! The wife is very happy now (:>)))
Vic
Maryland
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and parts

This part came quick and worked great.
jr
Stephens City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as intended!

Close to, if not an exact replacement. install easily and functioned as intended.
SGS Group
Horsham PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

perfect fit works great.
Jeff
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

On time
Woody
Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy