Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Electrical Parts
Power Cord, 250V 20A, 0130P00116
Brand:
Goodman-Amana
SKU:
0130P00116
Rating:
(2)
Q&A:
(0)
Hover image to zoom
0130P00116 has been discontinued
Discontinued October 22, 2026
This product was discontinued by the manufacturer.
This item replaces:
0130P00058
Product Highlights
–
250v
20 Amps
Description
–
0130P00116 is an official OEM Power Cord, 250V 20A for Goodman-Amana HVAC equipment.
Specs
–
Voltage:
250v
Amperage:
20
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Blower Wheel, 0150P00005S
SKU:
0150P00005S
Goodman-Amana
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Just what I needed
Shipping was fast and what was described
Dub
Clarksville tn
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great A/C Cord
Received the correct window A/C cord and it is a very good product. Now we have our air conditioner cooling and would buy from them again.
Mike
Mobile, AL
8 years ago
Verified Buyer
Was this review helpful to you?
2
1
Flag this review
×
Video