Apply to be a TradeMaster!
Main product image of Blower Wheel, 0150P00005S
Magnifying glass
Hover image to zoom
Blower Wheel, 0150P00005S
Magnifying glass
Hover image to zoom
$91.44 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Goodman-Amana 0150P00005S Blower Wheel
An official OEM blower wheel used in select Goodman-Amana HVAC equipment to move air through the unit's blower section (commonly referenced by users as an in-wall/PTAC-style application).

Key Features:
  • Official OEM blower wheel for Goodman-Amana HVAC equipment
  • Replaces 0150P00004S

Compatibility & Applications:
  • Listed as an OEM blower wheel for Goodman-Amana HVAC equipment
  • Use in an Amana PTAC / in-wall unit
  • Must only be used where the manufacturer specifies this exact part number: 0150P00005S

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician (or an experienced service person familiar with PTAC/in-wall units)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Speed Fan Motor (1100 RPM, 208-230V), 0131P00054SP
SKU: 0131P00054SP
Goodman-Amana

Product Reviews

4.73 out of 22 reviews
90% would recommend this product
4.73
out of 22 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
9%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Worthy and Necessary Replacement

The blower wheel fan in these units separates at the motor shaft due to age and use, resulting and a loud rumbly clatter. Crazy but true -- the rubber grommet thingy that attaches to the motor shaft literally shreds in two. The good news is that it's a fairly straight-forward replacement once you get the unit out of the wall, which you must do, so have a buddy close by unless you're Lou Ferrigno, and even then have a buddy close by because you'll want to place the whole unit up on a sturdy table for easier access. You must take off the TOP cover, then remove some more screws and carefully bend back the internal curved shroud to remove and replace the fan. Remove the upper screw on the motor mount and bend back in stages as you remove the fan. Again, have a buddy because it's a four-handed and two-brained operation. You also need a long blade T8 torx screwdriver to tighten to the motor shaft -- old version had a hex key set screw design. So you also need the correct hex key. Muster a good amount of patience and don't give up. Believe me, it will fit. I got the matching bushing but the old one was still okay, so I just regreased it. Also tape shut the vent door in the rear of the unit if you don't use the fresh air feature -- that's a real energy saver and it keeps out insects. Works like a charm now. Thanks, Supply House!
VS

Most Liked Negative Review

Poorly designed part by Amana

Rubber bushing failed after 23 months.
Showing 1-10 of 22 reviews

Perfect Fit

All my PTACs are at the age now that these wheels are stating to break free from the rubber bearing. These are a great price and fast shipping.
Jake
Montana
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower Wheel Design

The design should be change at either end of the blower wheel. I have replace three (3) of them in my unit. Suggestion: Provide steel sleeve in rubber bearing for shaft attachment from wheel. Also, provide a heat resistance or heat proof bearing to prevent the bearing from overheating and deterioration prematurely.
MSGOLD
MI
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement!

Good as new after a bit of fidgeting to remove from unit. Perfect fit replacement for amana ptac unit.
Average Joe
Western PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit!

exact replacement part.
retired
Reno Nv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast shipping and great product

Replacement blower wheel needed for in wall unit.
Kiki
Cleveland, oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Was a direct fit and install was straightforward (with a YouTube video as a guide). The set screw was a small torx instead of an Allen screw on the one I removed. The unit been perfectly quiet since the replacement.
Greg
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding, cost effective and right on time!

This product is a straight forward part. But the best thing is the savings, and time! Thank you folks. You'll be hearing from us again and again..
Rob
Lamoni, IA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again

As always with SupplyHouse, delivered on time, price is right, no complaints.
old plumber
Bryn Athyn, PA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer service and fit our needs

very great
super
Gtown
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

does what it should

fits like a glove and works as needed
Chief
kansas city
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy