Apply to be a TradeMaster!
Main product image of 1 Spd, 1/6 HP Blower Motor, 835 RPM (208-230V), 0131M00012PSP
Magnifying glass
Hover image to zoom

1 Spd, 1/6 HP Blower Motor, 835 RPM (208-230V), 0131M00012PSP

SKU:
0131M00012PSP
Rating:
(2)
Q&A:
(0)
1 Spd, 1/6 HP Blower Motor, 835 RPM (208-230V), 0131M00012PSP
Magnifying glass
Hover image to zoom
$252.63 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
835 RPM
Product Highlight: Horse Power
1/6 HP

Description

–
0131M00012PSP is an official OEM 1 Spd, 1/6 HP Blower Motor, 835 RPM (208-230V) for Goodman-Amana HVAC equipment.

Specs

–
Horse Power:

1/6

Speeds:

1

RPM:

835

Phase:

1

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works perfectly. Easy installation.

Perfect replacement for the original. Great price and fast shipping. Thank you!
Alpo
Tulsa, OK
8 months ago
Was this review helpful to you?

Fast Delivery, Good Price

They were extremely helpful in making sure I ordered the right parts. Got it shipped quickly and to my door fast. Saved me 750 dollars in AC repair labor! 5 star service…
John
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy