Apply to be a TradeMaster!
Main product image of 1 Phase Blower Motor, 1/6 HP (810 RPM, 208/230V), 0131M00017PSP
Magnifying glass
Hover image to zoom

1 Phase Blower Motor, 1/6 HP (810 RPM, 208/230V), 0131M00017PSP

SKU:
0131M00017PSP
Rating:
(6)
Q&A:
(0)
1 Phase Blower Motor, 1/6 HP (810 RPM, 208/230V), 0131M00017PSP
Magnifying glass
Hover image to zoom
$222.48 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
810 RPM
Product Highlight: Horse Power
1/6 HP

Description

–
0131M00017PSP is an official OEM 1 Phase Blower Motor, 1/6 HP (810 RPM, 208/230V) for Goodman-Amana HVAC equipment.

Specs

–
Phase:

1

Horse Power:

1/6

Voltage:

208V

230V

RPM:

810

Speeds:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great fan motor

Purchased a new fan motor ac.Fan is working great . Fast shipping. Thank you !!!
Gss
Livonia,Mi.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Match and fit for my Amana ASZ140301AF Heat Pump

The 0131M00017PSP is the updated replacement for the former 0131M00013P 4 wired motor found on older Goodman-Amana heat pump models. Not an easy motor to find. Supply House had the best price and shipped it fast.
ksamsel
Saint Petersburg, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

The right part for the job and works like new.
Steve
Grand Rapids, Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick service, reasonable prices and the products you need.

Couldn't find this motor anywhere but here. The price was right and it was shipped quickly. Went in without a hitch and works perfectly.
Jim
Mt Pleasant, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Products and Service

The website helped match the fan motor to the A/C unit. Ordered unit Thursday night and received the motor on Saturday afternoon.
Gary A.
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Got this in the mail a few days before my fan motor burnt out. Timing was perfect. Now my unit runs smoother than ever.
Ryan
Long Island, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy