Apply to be a TradeMaster!
Main product image of 208/230V Condensor Motor (1/8 HP, 1050 RPM), 0131M00276SP
Magnifying glass
Hover image to zoom

208/230V Condensor Motor (1/8 HP, 1050 RPM), 0131M00276SP

SKU:
0131M00276SP
Rating:
(4)
Q&A:
(0)
208/230V Condensor Motor (1/8 HP, 1050 RPM), 0131M00276SP
Magnifying glass
Hover image to zoom
$134.71 each
In Stock
In Stock
Get 28 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
0131M00276SP is an official OEM 208/230V Condensor Motor (1/8 HP, 1050 RPM) for Goodman-Amana HVAC equipment.

Specs

–
Voltage:

208/230V

Horse Power:

1/8

RPM:

1050

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.75 out of 4 reviews
50% would recommend this product
3.75
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Caution with this fan - short wire harness to cap

Supposed to match to my Goodman unit, but the harness wires to the cap were about 2' short vs. the original fan motor. I sorted by drilling an access hole to shorten the gap and give enough slack to connect the cap. Fan itself works great.
Tony
Hazlet, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My AC works again!

Fast delivery, parts work great!
JT
Chesapeake, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Not a cheap made part. Fit exactly the way it should and runs great.
Mister fixit
Danbury ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, but lasted less than a year

Order 9/19 , failed 6/20 - making electrical zapping noises and lights are flickering in the house.
Merchant response
6 years ago
Thanks for following up with this review. I might advise that you double check the motor you ordered is the correct replacement for your unit. If you've confirmed this, you may want to look into your electrical set up and make sure everything is okay there. A bad storm or electrical load issue could have caused your motor to fail prematurely.
TadA
Houston, TX
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy