Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Blower Motors
1/3 HP Condenser Fan Motor, 1050 RPM (460V), 0131M00433S
Brand:
Goodman-Amana
SKU:
0131M00433S
Rating:
(0)
Q&A:
(0)
Hover image to zoom
0131M00433S has been discontinued
Discontinued June 21, 2024
This product was discontinued by the manufacturer.
This item replaces:
B13400249S
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Suggested Alternative:
Pressure Switch -.72/-1.47, 0130F00436S
Brand:
Goodman-Amana
SKU:
0130F00436S
(0)
Out of Stock
Get it
Mon, Dec 7 - Mon, Dec 14
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
460v
1050 RPM
1/3 HP
Description
–
0131M00433S is an official OEM 1/3 HP Condenser Fan Motor, 1050 RPM (460V) for Goodman-Amana HVAC equipment.
Specs
–
Product Type:
Fan Motor
Horse Power:
1/3
RPM:
1050
Voltage:
460v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Fan Blade 22" Ccw, 10625733S
SKU:
10625733S
Goodman-Amana
×
Video