Apply to be a TradeMaster!
Main product image of 2 Speed Fan Motor (1300 RPM, 208-230V), 0131P00055SP
Magnifying glass
Hover image to zoom

2 Speed Fan Motor (1300 RPM, 208-230V), 0131P00055SP

SKU:
0131P00055SP
Rating:
(1)
Q&A:
(0)
2 Speed Fan Motor (1300 RPM, 208-230V), 0131P00055SP
Magnifying glass
Hover image to zoom
$91.63 each
In Stock
In Stock
Get 16 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1300 RPM

Description

–
0131P00055SP is an official OEM 2 Speed Fan Motor (1300 RPM, 208-230V) for Goodman-Amana HVAC equipment.

Specs

–
RPM:

1300

Speeds:

2

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Replacement Fan Motor

Product worked great!
JesusLover
Provo, Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy