Apply to be a TradeMaster!
Main product image of Blower Housing 10 X 10" W/Wheel, 0271F00003PS
Magnifying glass
Hover image to zoom

Blower Housing 10 X 10" W/Wheel, 0271F00003PS

SKU:
0271F00003PS
Rating:
(4)
Q&A:
(0)
Blower Housing 10 X 10" W/Wheel, 0271F00003PS
Magnifying glass
Hover image to zoom
$211.06 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
0271F00003PS is an official OEM Blower Housing 10 X 10" W/Wheel for Goodman-Amana HVAC equipment.
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
Response by Wed

You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Love Supplyhouse, but NOT the housing

Bought this housing to replace the old one in my 17 year old furnace. I would have used the old one but couldn't get the motor separated from the wheel. So I figured I might as well get a new one. It was definitely thinner and lighter than the original, but I still figured it'd do just fine. Had it for about 4-1/2 months and then it started making an awful, loud banging noise. After checking it out, it turns out one of the flanges was tearing. Flanges are too thin and have to many pre-drilled holes that definitely weaken it structurally. Not sure what I'm gonna do if this is my only option.
Dave
Ohio
6 months ago
Was this review helpful to you?

Supply house is awesome

Fast shipping, easy returns, good products. I'll continue to buy anything I can from supply house. Way better service and products than other online companies, and almost always less expensive than brick and mortar.
Pedro
Central Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you for your help

You saved me hundreds of dollars.
Darrick
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came through big time

I have to say I was very pleased with Supplyhouse.com. I had an issue with my furnace and I called a HVAC repair man to only be told he couldn't get part for 30 days. Seemed pretty long to me, I searched for the part myself and supplyhouse.com had it delivered in days. I even installed myself thanks to youtube. really happy and will be back to them if needed. (hopefully not very often, lol)
David
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?