Apply to be a TradeMaster!
Main product image of 1130 RPM 4 Speed Motor (1/2HP, 115V), 0131F00042SP
Magnifying glass
Hover image to zoom

1130 RPM 4 Speed Motor (1/2HP, 115V), 0131F00042SP

SKU:
0131F00042SP
Rating:
(22)
Q&A:
(0)
1130 RPM 4 Speed Motor (1/2HP, 115V), 0131F00042SP
Magnifying glass
Hover image to zoom
$175.77 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1130 RPM
Product Highlight: Horse Power
1/2 HP

Description

–

Please note: This SKU is a direct replacement for B1340024.

0131F00042SP is an official OEM 1130 RPM 4 Speed Motor (1/2HP, 115V) for Goodman-Amana HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

1/2

Voltage:

115V

RPM:

1130

Speeds:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" x 10" CW Blower Wheel (1/2" Bore), B1368047S
SKU: B1368047S
Goodman-Amana

Product Reviews

5 out of 22 reviews
100% would recommend this product
5
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

I highly recommend!

I purchased my AC fan and had issues with it, after contacting customer service they helped me get a new one and it worked great.
Highly Recommend!
Littlerock, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is My New Go-To Place

This motor was a direct replacement for my bad furnace motor. I called customer service, they told me the exact replacement using the model and serial number. The motor was complete with connectors and everything to do a simple swap. Take pictures of the wiring to be able to plug it in correctly. with this motor it was a 40 minute job, and the first furnace repair I have ever done. Plug and play.
WhiskeyDelta
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is very good product working so smooth

Good work
Pinakin patel
Jersey City
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and operation

Quality motor at a good price. Replaced a squeaky and then seized original motor with this new unit. My AC has never operated this quiet before. It took about an hour and a half to disassemble my unit, clean it and install this new motor.
Super Dave
Long Beach
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy this fan motor again if needed

Fan motor came in fast delivery, exact fit for furnace, well described for ordering, excellent protective packaging
Lyle
Freeport, Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great motor

Replaced the blower motor in my heater . New motor working well and was the perfect replacement for my system. Just another day in a life of being a homeowner
Testament
Southern NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Product as described and delivered quick
John
North of Dallas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great results.

Great price. Direct replacement. Easy to install. Delivered next day. Works perfect.
John
Drums, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly. Was a drop-in replacement.

Easy to install. I didn't come with any instructions, but search YouTube for how to determine the motor speed (i.e. measure the resistance across the wires to neutral; lower resistance = more rotational speed).
Bill
USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly like the motor I replaced.

Is the OEM motor. Good price and exactly what I needed .Fast and free shipping.
Yogi
Lockhart Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy