Apply to be a TradeMaster!
Main product image of 1/6 HP Condensor Motor (208-230V, 825 RPM), 10584308S
Magnifying glass
Hover image to zoom

1/6 HP Condensor Motor (208-230V, 825 RPM), 10584308S

SKU:
10584308S
Rating:
(3)
Q&A:
(0)
1/6 HP Condensor Motor (208-230V, 825 RPM), 10584308S
Magnifying glass
Hover image to zoom
$319.28 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/6 HP

Description

–
10584308S is an official OEM 1/6 HP Condensor Motor (208-230V, 825 RPM) for Goodman-Amana HVAC equipment.

Specs

–
Horse Power:

1/6

Voltage:

208/230V

RPM:

825

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Arrived in good condition and solved the problem.

Fan motor for central air conditioner. It less expensive than buying one locally.
Susie Q
VA, usa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, service and fast shipping.

My only issue is that the description for the 10584308S motor said "Goodman-Amana" but the part was actually labeled Genteq. This supplier is a reputable manufacturer since my installer recognized the brand so we went ahead with the installation. However you should change the description to Genteq to avoid misleading people.
Merchant response
7 years ago
The part number is the official Goodman-Amana part number, and the motor is technically a Genteq motor since Goodman-Amana contracts out Genteq to manufacture this particular condensor motor for them. This is the reason why we have the brand listed as Goodman-Amana, as Genteq most likely has their own (different) part number for their records regarding the same motor.
Bill
NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received the next day!!!!!

I order this item and received it the very next day, under Standard Shipping! Installation was a breeze! Also, received a follow up call from Ashley (I think this was who it was) asking if I received this item.
Pat
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy