Apply to be a TradeMaster!
Main product image of 1/4 HP 830 RPM Cond. Motor (230V), 10584313S
Magnifying glass
Hover image to zoom

1/4 HP 830 RPM Cond. Motor (230V), 10584313S

SKU:
10584313S
Rating:
(8)
Q&A:
(0)
1/4 HP 830 RPM Cond. Motor (230V), 10584313S
Magnifying glass
Hover image to zoom
$243.16 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
830 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
10584313S is an official OEM 1/4 HP 830 RPM Cond. Motor (230V) for Goodman-Amana HVAC equipment.

Specs

–
Horse Power:

1/4

RPM:

830

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

OEM Parts Are Always the Best Bargain

Purchased a generic, one-size-fits-all motor for my AC unit - wasted money. Found the correct OEM replacement motor at Supplyhouse.com and it fit perfectly and works perfectly.
JimtheElder
Baton Rouge, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part I needed

I was able to get the exact OEM part when my local parts supply place wanted to sell me some cheap 'universal' part that required modification. Shipping was great; showed up when promised. Fit perfectly, no issues. This was a good experience, and I would recommend SupplyHouse.com. Will use again as needed.
Just Another David
Springfield MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

The product and the service are both amazing. It was here in a day, as promised, and works perfectly. Within hours my house was cool once again. Easy to install and exactly as shown!
Hkam
Long Island, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick, easy replacement for Amana A/C unit

It was an exact replacement, it came quickly, and the price was good. Job took about an hour.
Ronaldo
Saratoga Springs, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

Was an exact replacement for my Amena outside compressor. Replacement was easy DIY.
Ash
Wayne, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this item again.

Needed a motor for my A/C unit on a very hot week in July. I called Supply House and spoke to one of their knowledgeable representatives who help me with my questions. I was advised if I ordered the item before 2PM on Friday I would receive it on Monday. I ordered and received this item on Saturday by 11:30AM. Super fast and unexpected. Supply House is fantastic and saved me from the Hot Hot July heat. Would recommend them to anyone.
Brenda
Joppa, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to order, fast shipping!

I ordered this fan motor as a direct OEM replacement for my condenser fan motor. The motor looks exactly like the old motor, even the coloring and numbering of the wires. However, the manufacturer changed the polarity and wiring configuration. Use the nameplate wiring diagram attached to the motor, and don't relay on the schematic attached to your condenser. Supply House has a great variety of stock, easy to order and great customer service!
Anthony in the Desert!
Chandler, Arizona
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service!

Easy to order, and shipment arrived early.
HAG
Chandler, Arizona
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy