Apply to be a TradeMaster!
Main product image of Pressure Switch (-0.55" WC), 10727920
Magnifying glass
Hover image to zoom

Pressure Switch (-0.55" WC), 10727920

SKU:
10727920
Rating:
(1)
Q&A:
(0)
Pressure Switch (-0.55" WC), 10727920
Magnifying glass
Hover image to zoom
$59.28 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
10727920 is an official OEM Pressure Switch (-0.55" WC) for Goodman-Amana HVAC equipment.

Specs

–
Setpoint:

-.55" WC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great replacement switch

Time will tell if this one lasts as long as the original (22 years). This switch is more compact than the original, and I had to bend the mounting bracket to get it to fit with the wire connections facing outward, making them accessible for testing without having to unmount the switch.
Home Handyman
MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy