Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Blower Motors
1/3HP Blower Motor, 20046614S
Brand:
Goodman-Amana
SKU:
20046614S
Rating:
(2)
Q&A:
(0)
Hover image to zoom
20046614S has been discontinued
Discontinued December 3, 2025
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
115v 1/3hp 1017rpm 4 Speed Motor, PP3585KT
Brand:
Goodman-Amana
SKU:
PP3585KT
(0)
Out of Stock
Get it
Wed, Dec 9 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/3 HP
Description
–
20046614S is an official OEM 1/3HP Blower Motor for Goodman-Amana HVAC equipment.
Specs
–
Horse Power:
1/3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Part works. Quick delivery.
Easy install. Very happy with the quick delivery.
BlowerGuy
WI
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Exact fit as original and appears to be good quality
Product shipping packaging was very sturdy. Highly recommend.
HSH
Wisconsin
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video