Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Goodman-Amana Parts
Goodman Amana Limit Switches
Primary Limit
Brand:
Goodman-Amana
SKU:
20162906
Rating:
(0)
Q&A:
(0)
Hover image to zoom
20162906 has been discontinued
Discontinued January 23, 2025
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Primary Limit, 20162906SP
Brand:
Goodman-Amana
SKU:
20162906SP
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Primary Limit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
GMH Series Ignitor, 0130F00008S
SKU:
0130F00008S
Goodman-Amana
Flame Sensor, 0130F00010S
SKU:
0130F00010S
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
SKU:
0130M00140S
Goodman-Amana
Collector Box Gasket, 0154F00000P
SKU:
0154F00000P
Goodman-Amana
1/4" Barb Connection SPST Pressure Switch, 20197311
SKU:
20197311
Goodman-Amana
Primary Auto Limit Switch, 20162904S
SKU:
20162904S
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
SKU:
0130F00038S
Goodman-Amana
Front Cover Collector Box Cover, 20170802AS
SKU:
20170802AS
Goodman-Amana
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video