Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AC18-05D Parts - Amana A Series Air Handler
Brand:
Goodman-Amana
SKU:
AC18-05D
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
Heat Sequencer, B1256558
B1256558
Goodman-Amana
(1)
Circuit Board, PCBFM103S
PCBFM103S
Goodman-Amana
(30)
GROUND LUG
BT13715-00
Sorry, we don't currently sell this item.
Request This Item
Disconnect, BT1753510S
BT1753510S
Goodman-Amana
DRAIN PAN, SERVICE KIT
36700-00S
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR
36700-00S
Sorry, we don't currently sell this item.
Request This Item
Manifold Loop Ball Valve (EK20-EK20)
3610006
Mr. PEX
(2)
CONTROL BOX, WRAPPER
36110-05
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX, WRAPPER
36110-05
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX BOTTOM
36120-00
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX BOTTOM
36120-00
Sorry, we don't currently sell this item.
Request This Item
EVAP. TOP PANEL
36130-00
Sorry, we don't currently sell this item.
Request This Item
EVAP. COIL BLOCK-OFF
36150-00
Sorry, we don't currently sell this item.
Request This Item
MOTOR SHIELD
36170-00
Sorry, we don't currently sell this item.
Request This Item
ENDPLATE, BRACKET
36220-00
Sorry, we don't currently sell this item.
Request This Item
ENDPLATE, BRACKET
36220-01
Sorry, we don't currently sell this item.
Request This Item
SPOTWELD ASM., EVAP
36300-03
Sorry, we don't currently sell this item.
Request This Item
MOUNTING BRACKET, CAP.
36300-07
Sorry, we don't currently sell this item.
Request This Item
BLOWER ASM. AC18
36501-00S
Sorry, we don't currently sell this item.
Request This Item
COIL TUBING ASM
36960-00S
Sorry, we don't currently sell this item.
Request This Item
2 Speed Blower Motor, 1/8 HP, BT1340014S
BT1340014S
Goodman-Amana
Blower Wheel 5.75 X 6.5, 0150M00025
0150M00025
Goodman-Amana
FLOWRATOR
BT13690-04
Sorry, we don't currently sell this item.
Request This Item
MANIFOLD ASM.
30937-29
Sorry, we don't currently sell this item.
Request This Item
BLOWER DECK
36140-00
Sorry, we don't currently sell this item.
Request This Item
MOTOR MOUNT BRACKET
36160-00
Sorry, we don't currently sell this item.
Request This Item
VENTURI
36420-00
Sorry, we don't currently sell this item.
Request This Item
BLOWER HOUSING
36602-00
Sorry, we don't currently sell this item.
Request This Item
COIL ASM
36649-00
Sorry, we don't currently sell this item.
Request This Item
4.8Kw Heat Element, 0175A00000
0175A00000
Goodman-Amana
CARRIAGE BOLT
BT13937-06
Sorry, we don't currently sell this item.
Request This Item
CLAMP, MOTOR MOUNT
BT13925-00
Sorry, we don't currently sell this item.
Request This Item
FENDER WASHER
BT13929-04
Sorry, we don't currently sell this item.
Request This Item
FLEX CONDUIT
BT1393410
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is AC18-05D - Amana A Series Air Handler.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video